




€20.34/ pieceexcl. VAT
€24.61incl. VAT
18 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 65x2 |
Outer Diameter | 85 mm |
Width | 12 mm |
Inner Diameter | 65 mm |
B | 12 mm |
b | 7 mm |
B3 | 65 mm |
d1 | 79 mm |
d3 | 85 mm |
G | M 65x2 |
G | 65 mm |
h | 3 mm |
€13.81/ pieceexcl. VAT
€16.71incl. VAT
79 In stock - Estimated delivery date 13/11/2026€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 17/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 13/11/2026€2.41/ pieceexcl. VAT
€2.92incl. VAT
3 In stock - Estimated delivery date 13/11/2026