




€66.62/ pieceexcl. VAT
€80.61incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 20x1 |
Outer Diameter | 40 mm |
Width | 18 mm |
Inner Diameter | 20 mm |
B | 18 mm |
b | 5 mm |
B3 | 20 mm |
d1 | 35 mm |
d3 | 40 mm |
d4 | 21 mm |
d5 | 32 mm |
G | M 20x1 |
G | 20 mm |
h | 2 mm |
M | 36 mm |
€45.25/ pieceexcl. VAT
€54.75incl. VAT
3 In stock - Estimated delivery date 16/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 16/11/2026