




€29.71/ pieceexcl. VAT
€35.95incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 20x1 |
Outer Diameter | 32 mm |
Width | 9.5 mm |
Inner Diameter | 20 mm |
B | 9.5 mm |
b | 4 mm |
B3 | 1 mm |
d1 | 26 mm |
d3 | 32 mm |
G | M 20x1 |
G | 20 mm |
h | 2 mm |
€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 04/11/2026