




€77.44/ pieceexcl. VAT
€93.70incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 40x1.5 |
Outer Diameter | 65 mm |
Width | 22 mm |
Inner Diameter | 40 mm |
B | 22 mm |
b | 6 mm |
d1 | 59 mm |
d3 | 65 mm |
d4 | 42 mm |
d5 | 54 mm |
G | M 40x1.5 |
G | 40 mm |
h | 2.5 mm |
M | 60 mm |
€52.60/ pieceexcl. VAT
€63.65incl. VAT
1 In stock - Estimated delivery date 16/11/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 16/11/2026