




€217.05/ pieceexcl. VAT
€262.63incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 90x2 |
Outer Diameter | 125 mm |
Width | 32 mm |
Inner Diameter | 90 mm |
B | 32 mm |
b | 10 mm |
B3 | 90 mm |
d1 | 115 mm |
d3 | 125 mm |
d4 | 92 mm |
d5 | 112 mm |
G | M 90x2 |
G | 90 mm |
h | 4 mm |
€147.43/ pieceexcl. VAT
€178.39incl. VAT
2 In stock - Estimated delivery date 13/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 13/11/2026