




€14.43/ pieceexcl. VAT
€17.46incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 50x1.5 |
Outer Diameter | 70 mm |
Width | 11 mm |
Inner Diameter | 50 mm |
B | 11 mm |
b | 6 mm |
B3 | 50 mm |
d1 | 61 mm |
d3 | 70 mm |
G | M 50x1.5 |
G | 50 mm |
h | 2.5 mm |
€9.80/ pieceexcl. VAT
€11.86incl. VAT
106 In stock - Estimated delivery date 26/10/2026€13.93/ pieceexcl. VAT
€16.86incl. VAT
Estimated delivery date - 28/10/2026€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 26/10/2026€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 27/10/2026