




€71.73/ pieceexcl. VAT
€86.79incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 100x2 |
Outer Diameter | 130 mm |
Width | 21 mm |
Inner Diameter | 100 mm |
B | 21 mm |
b | 10 mm |
B3 | 4 mm |
d1 | 112 mm |
d3 | 130 mm |
G | M 100x2 |
G | 100 mm |
h | 4 mm |
€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 06/11/2026