SKF

SKF Lock Nut KMK 9

  • ERIKS:23766337
  • Manufacturer:7316571106991
Image 1
Image 2
Image 1
Image 2
Overview This lock nut is engineered with an integral locking device to locate radial bearings in less demanding applications. Its design features a threaded steel insert acting as a pressure plate secured by a set screw eliminating the need for a keyway. With a width of 11 mm and an outer diameter of 65 mm it offers robust and reusable performance. The metric thread M 45x1.5 ensures compatibility with standard shaft sizes. Features
  • Integral locking device simplifies installation and reduces assembly time for maintenance teams
  • No keyway required lowers shaft machining costs and streamlines replacement procedures
  • Threaded steel insert provides secure axial retention for improved operational reliability
  • Reusable design extends service life and decreases overall replacement frequency
  • Metric thread M 45x1.5 ensures consistent fit with standard industrial shafts
Application & Usage
  • Used with radial bearings in moderate-duty rotating equipment
  • Ideal for shaft assemblies without keyways in general industrial machinery
  • Compatible with mounting tools such as HN 8-9 for efficient installation
Save to list

€49.36/ pieceexcl. VAT

€59.73incl. VAT

18 In stock - Available while stock lasts - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 45x1.5
Outer Diameter
65 mm
Width
11 mm
B
11 mm
b
6 mm
d1
60 mm
d3
65 mm
h
2.5 mm
Inner Diameter
45 mm
Spare parts & accessories

€31.23/ pieceexcl. VAT

€37.79incl. VAT

18 In stock - Estimated delivery date 04/11/2026