SKF

SKF Lock Nut KMK 17

  • ERIKS:24003710
  • Manufacturer:7316570228083
Image 1
Image 2
Image 1
Image 2
Overview

This lock nut features an integral locking device for secure bearing location. Designed for metric threads it eliminates the need for a keyway and reduces shaft machining requirements. The steel insert and set screw mechanism provide robust and reusable locking suited to less demanding applications.

Features
  • Integral locking device minimises installation time and simplifies assembly process
  • No keyway required reduces shaft machining and associated costs significantly
  • Threaded steel insert acts as pressure plate ensuring secure and consistent clamping
  • Reusable design allows multiple installations supporting efficient maintenance routines
Application & Usage
  • Used with radial bearings in low to moderate load environments
  • Ideal for equipment where shaft keyways are not preferred
  • Compatible with metric threaded assemblies requiring reliable lock nut fastening
Save to list

€144.41/ pieceexcl. VAT

€174.74incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 85x2
Outer Diameter
110 mm
Width
18 mm
B
18 mm
b
8 mm
d1
103 mm
d3
110 mm
h
3.5 mm
Inner Diameter
85 mm
Spare parts & accessories

€52.39/ pieceexcl. VAT

€63.39incl. VAT

5 In stock - Estimated delivery date 13/11/2026