




€11.71/ pieceexcl. VAT
€14.17incl. VAT
42 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 40x1.5 |
Outer Diameter | 58 mm |
Width | 9 mm |
Inner Diameter | 40 mm |
B | 9 mm |
b | 6 mm |
d1 | 50 mm |
d3 | 58 mm |
G | M 40x1.5 |
G | 40 mm |
h | 2.5 mm |
€7.96/ pieceexcl. VAT
€9.63incl. VAT
709 In stock - Estimated delivery date 13/11/2026€11.30/ pieceexcl. VAT
€13.67incl. VAT
1 In stock - Estimated delivery date 13/11/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 13/11/2026€1.43/ pieceexcl. VAT
€1.73incl. VAT
83 In stock - Estimated delivery date 13/11/2026