




€38.30/ pieceexcl. VAT
€46.34incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMFE |
Type | Locknut |
Thread Size | M 45x1.5 |
Outer Diameter | 65 mm |
Width | 13 mm |
Inner Diameter | 45 mm |
B | 13 mm |
b | 6 mm |
B3 | 3 mm |
d1 | 53 mm |
d3 | 65 mm |
G | M 45x1.5 |
G | 45 mm |
h | 2.5 mm |
€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 16/11/2026