




€80.54/ pieceexcl. VAT
€97.45incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 3.918x12" |
Outer Diameter | 131.902 mm |
Width | 19.304 mm |
Inner Diameter | 99.52 mm |
B | 19.304 mm |
b | 9.144 mm |
B3 | 99.52 mm |
d1 | 122.25 mm |
d3 | 131.902 mm |
G | 99.517 |
G | 99.517 mm |
h | 4.216 mm |
€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 04/11/2026€19.80/ pieceexcl. VAT
€23.96incl. VAT
Estimated delivery date - 06/11/2026