




€39.63/ pieceexcl. VAT
€47.95incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | AN |
Type | Locknut |
Thread Size | 2.933x12" |
Outer Diameter | 98.552 mm |
Width | 15.342 mm |
Inner Diameter | 74.5 mm |
B | 15.342 mm |
b | 9.144 mm |
B3 | 74.5 mm |
d1 | 90.5 mm |
d3 | 98.552 mm |
G | 74.498 |
G | 74.498 mm |
h | 3.429 mm |
€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 17/11/2026€14.31/ pieceexcl. VAT
€17.32incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026