




€10.02/ pieceexcl. VAT
€12.12incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 30x1.5 |
Outer Diameter | 45 mm |
Width | 7 mm |
Inner Diameter | 30 mm |
B | 7 mm |
b | 5 mm |
B3 | 30 mm |
d1 | 38 mm |
d3 | 45 mm |
G | M 30x1.5 |
G | 30 mm |
h | 2 mm |
€6.81/ pieceexcl. VAT
€8.24incl. VAT
310 In stock - Estimated delivery date 04/11/2026€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 09/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
8 In stock - Estimated delivery date 04/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
7 In stock - Estimated delivery date 04/11/2026