SKF

SKF Lock Nut KM 5

  • ERIKS:23766318
  • Manufacturer:7316577758880
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€9.28/ pieceexcl. VAT

€11.23incl. VAT

9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KM
Type
Locknut
Thread Size
M 25x1.5
Outer Diameter
38 mm
Width
7 mm
Inner Diameter
25 mm
B
7 mm
b
5 mm
B3
38 mm
d1
32 mm
d3
38 mm
G
M 25x1.5
G
25 mm
h
2 mm
Alternatives
Product Image

Lock Nut KM 5

  • Eriks:11552076

€6.30/ pieceexcl. VAT

€7.62incl. VAT

330 In stock - Estimated delivery date 13/11/2026
Product Image

FAG Lock Nut KM 5

  • Eriks:12768860
  • Manufacturer:038040999-0000

€8.96/ pieceexcl. VAT

€10.84incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026
Spare parts & accessories

€23.87/ pieceexcl. VAT

€28.88incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock ring MB 5

  • Eriks:23766825
  • Manufacturer:MB 5

€1.19/ pieceexcl. VAT

€1.44incl. VAT

5 In stock - Estimated delivery date 13/11/2026