




€1.43/ pieceexcl. VAT
€1.73incl. VAT
80 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 40 mm |
Outer Diameter | 62 mm |
Thickness | 1.25 mm |
B | 1.25 mm |
d | 40 mm |
d1 | 50 mm |
d2 | 62 mm |
f | 6 mm |
M | 37.5 mm |
€0.97/ pieceexcl. VAT
€1.17incl. VAT
194 In stock - Estimated delivery date 26/10/2026