




€69.86/ pieceexcl. VAT
€84.53incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 30x1.5 |
Outer Diameter | 49 mm |
Width | 20 mm |
Inner Diameter | 30 mm |
B | 20 mm |
b | 5 mm |
B3 | 30 mm |
d1 | 44 mm |
d3 | 49 mm |
d4 | 32 mm |
d5 | 41 mm |
G | M 30x1.5 |
G | 30 mm |
h | 2 mm |
M | 46 mm |
€47.45/ pieceexcl. VAT
€57.41incl. VAT
2 In stock - Estimated delivery date 13/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
8 In stock - Estimated delivery date 13/11/2026