




€67.33/ pieceexcl. VAT
€81.47incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 110x2 |
Outer Diameter | 145 mm |
Width | 19 mm |
Inner Diameter | 110 mm |
B | 19 mm |
b | 12 mm |
B3 | 110 mm |
d1 | 133 mm |
d3 | 145 mm |
G | M 110x2 |
G | 110 mm |
h | 5 mm |
€45.74/ pieceexcl. VAT
€55.35incl. VAT
48 In stock - Estimated delivery date 13/11/2026€73.82/ pieceexcl. VAT
€89.32incl. VAT
Estimated delivery date - 17/11/2026€70.79/ pieceexcl. VAT
€85.66incl. VAT
4 In stock - Estimated delivery date 13/11/2026€6.90/ pieceexcl. VAT
€8.35incl. VAT
1 In stock - Estimated delivery date 13/11/2026