




€52.64/ pieceexcl. VAT
€63.69incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 95x2 |
Outer Diameter | 125 mm |
Width | 17 mm |
Inner Diameter | 95 mm |
B | 17 mm |
b | 10 mm |
B3 | 95 mm |
d1 | 113 mm |
d3 | 125 mm |
G | M 95x2 |
G | 95 mm |
h | 4 mm |
€35.76/ pieceexcl. VAT
€43.27incl. VAT
25 In stock - Estimated delivery date 13/11/2026€50.80/ pieceexcl. VAT
€61.47incl. VAT
Estimated delivery date - 17/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 13/11/2026€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 17/11/2026