Buffers and Stops

  • 5
  • 2
  • 1
  • 5
  • 8
  • 1
  • 2
  • 4
  • 1
  • 1
  • 1
  • 1
102 Products showing for Buffers and Stops
Product Image

Push buffer NR 60 black type 1 A/H=5/2

  • Eriks:12730391
  • Type:1
  • Height:2 mm
  • Material:NR

€1.58/ pieceexcl. VAT

€1.91incl. VAT

1603 In stock - Estimated delivery date 16/11/2026

€1.58/ pieceexcl. VAT

€1.91incl. VAT

47 In stock - Estimated delivery date 16/11/2026
Product Image

Bumponâ„¢ protective products SJ5382 clear, 3000 per case

  • Eriks:12730408
  • Type:SJ-5382
  • Diameter:6.5 mm
  • Height:1.9 mm

€0.41/ pieceexcl. VAT

€0.50incl. VAT

Estimated delivery date - 18/12/2026

€1.18/ pieceexcl. VAT

€1.43incl. VAT

Estimated delivery date - 18/12/2026

€1.55/ pieceexcl. VAT

€1.88incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

Plug-in stop PVC 65 black type 3 A/D=5/9

  • Eriks:12730373
  • Type:3
  • Height:9.5 mm
  • Material:PVC

€1.07/ pieceexcl. VAT

€1.29incl. VAT

64 In stock - Estimated delivery date 16/11/2026
Product Image

Bumponâ„¢ protective products SJ5009 black, 1000 per case

  • Eriks:12730434
  • Type:SJ-5009
  • Diameter:22.3 mm
  • Height:10 mm

€1.30/ pieceexcl. VAT

€1.57incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Push buffer EPDM 53 beige type 1 A=5

  • Eriks:12730389
  • Type:1
  • Height:2 mm
  • Material:EPDM

€1.62/ pieceexcl. VAT

€1.96incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Push buffer TPE 75 black type 13 A=5

  • Eriks:12730407
  • Type:13
  • Height:1.2 mm
  • Material:TPE

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Push buffer CR 50 black type 5 A=6,5

  • Eriks:12730396
  • Type:5
  • Height:3 mm
  • Material:CR

€0.76/ pieceexcl. VAT

€0.92incl. VAT

466 In stock - Estimated delivery date 16/11/2026
Product Image

Push buffer NBR 60 black type 2 A=6

  • Eriks:12730392
  • Type:2
  • Height:2 mm
  • Material:NBR

€0.97/ pieceexcl. VAT

€1.17incl. VAT

888 In stock - Estimated delivery date 16/11/2026
Product Image

Push buffer MVQ 50 white type 1 A=5

  • Eriks:12730388
  • Type:1
  • Height:2 mm
  • Material:MQ

€1.28/ pieceexcl. VAT

€1.55incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/12/2026
Product Image

Plug-in stop NR 60 black type 6 A/D=4,5/10

  • Eriks:14981590
  • Type:6
  • Height:10 mm
  • Material:NR
Not available in webshop
363 In stock - Estimated delivery date 16/11/2026
Contact us
Product Image

Push buffer NR 60 black type 1 A/H=5/1,5

  • Eriks:12730390
  • Type:1
  • Height:1.5 mm
  • Material:NR

€2.43/ pieceexcl. VAT

€2.94incl. VAT

169 In stock - Estimated delivery date 16/11/2026
Product Image

Plug-in stop EPDM 65 black type 3 A/D=13/20

  • Eriks:12730372
  • Type:3
  • Height:21 mm
  • Material:EPDM

€1.57/ pieceexcl. VAT

€1.90incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

Push buffer CR 50 black type 6 A=6,5

  • Eriks:12730397
  • Type:6
  • Height:1.6 mm
  • Material:CR

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Estimated delivery date - 18/11/2026
Product Image

Push buffer CR 50 black type 4 A/F=6/7,5

  • Eriks:12730395
  • Type:4
  • Height:2 mm
  • Material:CR

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Estimated delivery date - 18/12/2026

€0.69/ pieceexcl. VAT

€0.83incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Bumponâ„¢ protective products SJ5312 clear, 3024/case

  • Eriks:12730413
  • Type:SJ-5312
  • Diameter:12.7 mm
  • Height:3.5 mm

€0.55/ pieceexcl. VAT

€0.67incl. VAT

6 In stock - Estimated delivery date 16/11/2026

€0.85/ pieceexcl. VAT

€1.03incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Rubber stop black CR 60 Shore A DxH=20x4,5

  • Eriks:12730360
  • Height:4.5 mm
  • Material:CR
  • D:20 mm

€1.81/ pieceexcl. VAT

€2.19incl. VAT

Estimated delivery date - 18/12/2026

€1.04/ pieceexcl. VAT

€1.26incl. VAT

Estimated delivery date - 18/12/2026

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Estimated delivery date - 18/12/2026

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Estimated delivery date - 18/12/2026
Product Image

Bumponâ„¢ protective products SJ5023 grey, 1000 per case

  • Eriks:12730443
  • Type:SJ-5023
  • Diameter:20.5 mm
  • Height:7.6 mm

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Estimated delivery date - 18/12/2026