



€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 6 |
Type | 6 |
Height | 1.6 mm |
Material | CR |
A | 5 mm |
B | 8 mm |
D | 12 mm |
E | 7 mm |
F | 1.2 mm |
H | 1.6 mm |
Hardness (Sh A) | 50 |
Colour | Black |
Material specification | Polychloroprene |