



€0.76/ pieceexcl. VAT
€0.92incl. VAT
466 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 5 |
Type | 5 |
Height | 3 mm |
Material | CR |
A | 6.5 mm |
B | 10 mm |
D | 13 mm |
E | 4 mm |
F | 4 mm |
H | 3 mm |
Hardness (Sh A) | 50 |
Colour | Black |
Material specification | Polychloroprene |