



€1.07/ pieceexcl. VAT
€1.29incl. VAT
64 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 3 |
Type | 3 |
Height | 9.5 mm |
Material | PVC |
A | 5 mm |
B | 5.5 mm |
C | 4 mm |
D | 9 mm |
Hardness (Sh A) | 70 |
Colour | Black |
Material specification | Polyvinylchloride |