



€1.55/ pieceexcl. VAT
€1.88incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Height | 7 mm |
Material | NR |
D | 15 mm |
d | 3 mm |
e | 7 mm |
H | 7 mm |
s | 3 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Natural rubber |