Rubber stop black NR 60 Shore A DxH 25x11

  • ERIKS:12730355
Image 1
Image 2
Image 1
Image 2
Rubber stop made of natural rubber with countersunk threadhole, as an anti-slip machinefoot and buffer, for electric apparatus and other equipment. Hardness: 60 Shore A.
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

47 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
11 mm
Material
NR
D
25 mm
d
5 mm
e
8 mm
H
11 mm
s
6 mm
Hardness (Sh A)
60
Colour
Black
Material specification
Natural rubber