Products
Brands
About Eriks
Customer service
BE - English
Home
Plug-in stop type 6
Plug-in stop type 6
Stopper type 6 with flat contact area. Colour: black.
Log in to see your specific pricing.
Log in
Show in stock only
Type
6
2
Height [mm]
10
2
Material
CR
1
NR
1
Log in to see your specific pricing.
Log in
2
of
Plug-in stop type 6
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Plug-in stop NR 60 black type 6 A/D=4,5/10
6
10
NR
Not available in the webshop
Plug-in stop CR 55 black type 6 A/D=4,5/14
6
10
CR
Not available in the webshop
Log in