



€1.04/ pieceexcl. VAT
€1.26incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Height | 8.5 mm |
Material | NR |
D | 12 mm |
d | 3 mm |
e | 7 mm |
H | 8.5 mm |
s | 4 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Natural rubber |