Bumpon™ protective products SJ5344 clear, 2600 per case

  • ERIKS:12730414
Image 1
3M™ Bumpon™ Protective Products SJ5344 Clear, 2600 per case is a cylindrical flat top, self-adhesive rubber bumper 19.1 mm wide x 4.1 mm high. These clear bumpers are designed to be used as feet, stoppers and spacers, providing load bearing and anti-skid performance.
Use 3M™ Bumpon™ Protective Products SJ5344 Clear, 2600 per case as feet, stoppers and spacers in the home or at work. These clear, urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces.Its 19.1 mm wide x 4.1 mm high cylindrical flat top provides excellent load bearing and anti-skid performance.Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics.Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue. Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Save to list

€0.85/ pieceexcl. VAT

€1.03incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SJ-5344
Diameter
19 mm
Height
4 mm
Material
PU
Outer Diameter
19 mm
Colour
Transparent
Material specification
Polyurethane
Temperature range
from -30 to 65 °C
Packaging
Box with 40 pieces