Plug-in stop NR 60 black type 6 A/D=4,5/10

  • ERIKS:14981590
Image 1
Image 2
Image 1
Image 2
Stopper type 6 with flat contact area. Colour: black.
Save to list
Not available in webshop
463 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
6
Type
6
Height
10 mm
Material
NR
A
4.5 mm
B
6 mm
C
4 mm
D
10 mm
Hardness (Sh A)
60
Colour
Black
Material specification
Natural rubber