



€1.28/ pieceexcl. VAT
€1.55incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Height | 2 mm |
Material | MQ |
A | 5 mm |
B | 7 mm |
D | 14 mm |
E | 8 mm |
F | 3.5 mm |
H | 2 mm |
Hardness (Sh A) | 50 |
Colour | White |
Material specification | Methyl-Polysiloxane |