



€2.44/ pieceexcl. VAT
€2.95incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Height | 11 mm |
Material | NR |
D | 29 mm |
d | 5 mm |
e | 10 mm |
H | 11 mm |
s | 5 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Natural rubber |