



€1.57/ pieceexcl. VAT
€1.90incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 3 |
Type | 3 |
Height | 21 mm |
Material | EPDM |
A | 13 mm |
B | 10 mm |
C | 11 mm |
D | 20 mm |
Hardness (Sh A) | 50 |
Colour | Black |
Material specification | Ethylene-propylene-diene-elastomer |