



€2.43/ pieceexcl. VAT
€2.94incl. VAT
389 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Height | 1.5 mm |
Material | NR |
A | 5 mm |
B | 7 mm |
D | 14 mm |
E | 7.5 mm |
F | 3 mm |
H | 1.5 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Natural rubber |