Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 13
Pushbutton buffer type 13
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H.. Colour: black. Hardness: 75 Shore A.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
13
1
Height [mm]
1.2
1
Material
TPE
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 13
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer TPE 75 black type 13 A=5
13
1.2
TPE
€0.99
/
piece
Log in