



€0.97/ pieceexcl. VAT
€1.17incl. VAT
1098 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Type | 2 |
Height | 2 mm |
Material | NBR |
A | 6 mm |
B | 9.5 mm |
D | 13 mm |
E | 2.5 mm |
F | 4 mm |
H | 2 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Nitrile butadiene rubber |