Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 5
Pushbutton buffer type 5
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H.. Colour: black. Hardness: 50 Shore A.
Log in to see your specific pricing.
Log in
Show in stock only
Type
5
1
Height [mm]
3
1
Material
CR
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 5
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer CR 50 black type 5 A=6,5
5
3
CR
€0.76
/
piece
Log in