Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 4
Pushbutton buffer type 4
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H. Colour: black. Hardness: 55 Shore A.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
4
2
Height [mm]
2
2
Material
CR
2
Log in to see your specific pricing.
Log in
2
of
Pushbutton buffer type 4
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer CR 50 black type 4 A/F=6/7,5
4
2
CR
€1.66
/
piece
Push buffer CR 55 black type 4 A/F=6/10
4
2
CR
€1.50
/
piece
Log in