



€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Height | 4.5 mm |
Material | CR |
D | 20 mm |
d | 3.5 mm |
e | 6 mm |
H | 4.5 mm |
s | 2.5 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Polychloroprene |