



€1.62/ pieceexcl. VAT
€1.96incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Height | 2 mm |
Material | EPDM |
A | 5 mm |
B | 7 mm |
D | 14 mm |
E | 8 mm |
F | 4 mm |
H | 2 mm |
Hardness (Sh A) | 53 |
Colour | Beige |
Material specification | Ethylene-propylene-diene-elastomer |