REMA

REMA Lifting magnet QPM-300 300kg

  • ERIKS:23795938
  • Manufacturer:8717365017421
Image 1
Image 2
Image 1
Image 2
Save to list

€529.22/ pieceexcl. VAT

€640.36incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
300 kg
Weight
9.6 kg
Length
154 mm
Width
92 mm
Height
160 mm