GEDORE

GEDORE 640-1800 Magnetic lifter 520 mm, d 12 mm

  • ERIKS:23084515
  • Manufacturer:4010886653128
Image 1
Bright nickel-plated, For picking up and holding small magnetic parts, Easy handling due to flexible shaft
Save to list

€49.49/ pieceexcl. VAT

€59.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Max. permitted load capacity flat material
1.8 kg
Shape
Round
Length
520 mm
Diameter
12 mm