REMA

REMA Hand magnet MK-300, load capacity 300kg

  • ERIKS:23795934
  • Manufacturer:8717365017384
Image 1
Save to list

€526.00/ pieceexcl. VAT

€636.46incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
300 kg
Material thickness
2 mm
Weight
3.5 kg
Length
160 mm
Width
180 mm