REMA

REMA Lifting magnet QPM-1000 1000kg

  • ERIKS:23795940
  • Manufacturer:8717365017445
Image 1
Image 2
Image 1
Image 2
Save to list

€1,393.08/ pieceexcl. VAT

€1,685.63incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Weight
54 kg
Length
250 mm
Width
62 mm
Height
288 mm