REMA

REMA Lifting magnet QPM-100 100kg

  • ERIKS:23795937
  • Manufacturer:8717365017414
Image 1
Image 2
Image 1
Image 2
Save to list

€313.96/ pieceexcl. VAT

€379.89incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
100 kg
Weight
2.6 kg
Length
84 mm
Width
62 mm
Height
116 mm