GEDORE

GEDORE 640-500 Magnetic lifter 460 mm, d 10 mm

  • ERIKS:23084514
  • Manufacturer:4010886653104
Image 1
Bright nickel-plated, For picking up and holding small magnetic parts, Easy handling due to flexible shaft
Save to list

€40.83/ pieceexcl. VAT

€49.40incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Max. permitted load capacity flat material
0.5 kg
Shape
Round
Length
460 mm
Diameter
10 mm