GEDORE

GEDORE 640-120 Mini magnetic lifter 400 mm, d 3 mm

  • ERIKS:23084621
  • Manufacturer:4010886653067
Image 1
Flexible thin shaft for smallest gaps
Save to list

€7.78/ pieceexcl. VAT

€9.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Max. permitted load capacity flat material
0.12 kg
Shape
Round
Width
19 mm
Length
400 mm
Height
17 mm
Diameter
3 mm