REMA

REMA Hand magnet MK-170 load capacity 170kg

  • ERIKS:23795933
  • Manufacturer:8717365017377
Image 1
Save to list

€330.00/ pieceexcl. VAT

€399.30incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
170 kg
Material thickness
4 mm
Weight
1.7 kg
Length
140 mm
Width
116 mm