REMA

REMA Lifting magnet QPM-600 600kg

  • ERIKS:23795939
  • Manufacturer:8717365017438
Image 1
Image 2
Image 1
Image 2
Save to list

€854.46/ pieceexcl. VAT

€1,033.90incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
600 kg
Weight
23 kg
Length
224 mm
Width
122 mm
Height
213 mm