GEDORE

GEDORE 640-270 Mini magnetic lifter 400 mm, d 4 mm

  • ERIKS:11893600
  • Manufacturer:4010886849491
Image 1
Flexible thin shaft for smallest gaps
Save to list

€8.38/ pieceexcl. VAT

€10.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Max. permitted load capacity flat material
0.27 kg
Shape
Round
Width
20 mm
Length
410 mm
Diameter
4 mm