REMA

REMA Lifting magnet PFR-125 125kg

  • ERIKS:23795925
  • Manufacturer:8717365000430
Image 1
Save to list

€465.00/ pieceexcl. VAT

€562.65incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
125 kg
Material thickness
25 mm
Weight
3 kg
Length
95 mm
Width
60 mm
Height
110 mm